Motion
BWB-06

3M
BWB-06

Bandage - Hands, Heels, Toes, Clear Film, Hydrocolloid, 2.2500 in, 57 mm
Mi Item #09474343
MFR #BWB-06
Price$7.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
BWB-06

Bandage - Hands, Heels, Toes, Clear Film, Hydrocolloid, 2.2500 in, 57 mm
Mi Item #09474343
MFR #BWB-06

Mfr description
7100045229 NEXCARE BLISTER WATERPROOF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Advanced water-resistant adhesive sticks to damp or sweaty skin
  • Waterproof design stays on skin in the bath, shower or pool
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.96/each

Specifications

Dimensions

  • Length
    2.2500 in, 57 mm
  • Width
    1.0625 in, 27 mm

Details

  • Adhesiveness
    Yes
  • Body Part Application
    Hands, Heels, Toes
  • Color
    Transparent
  • Manufacturer Stock Number
    7100045229
  • Manufacturer Upc Number
    00051131208704
  • Material
    Clear Film, Hydrocolloid
  • UPC_NO
    00051131208704
  • Water Resistance
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)