Overview
Mfr description
7100205165 SCOTCH DESKTOP TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Clips to surfaces up to 1.25" thick
- 360-degree horizontal rotation
- 180-degree vertical rotation
- Clips to tables, desks, monitor stands, cubicle walls, etc
- Clip allows for one-handed dispensing
- Easy-to-use clip allows for on-the-go portability
- Includes one roll of 3/4" x 350" roll of Scotch® Magic™ Tape
- Easy to refill with your favorite 3/4" width Scotch® Brand tape
Specifications
- Manufacturer Upc Number00638060272817
- UPC_NO00638060272817
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data