Motion
0230-07600

HUB CITY INC
0230-07600

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #09474436
MFR #0230-07600
List Price$4,232.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-07600

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #09474436
MFR #0230-07600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,232.50/each for your price

Overview

Mfr description
0230-07600 266 7.5/1 L WR 182TC 1.250

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.73 hp
  • Horsepower Rating Normal Duty
    5.73 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Style
    L
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    1737 in/lb;196.25 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Dimensions
    12.00 x 10.00 x 11.0000 in, 304.8 x 254.0 x 279.40 mm
  • Housing Height
    11.0000 in, 279.40 mm
  • Housing Length
    12.0000 in, 304.80 mm
  • Housing Width
    10.0000 in;254 mm
  • Service Factor
    1
  • Series
    260PCX
  • Length
    12.0000 in, 304.80 mm
  • Manufacturer Reducer Size
    266
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    266 7 5/1 L WR 182TC 1.250
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    43.00 lbs, 19.504 kg
  • Horsepower
    5.73 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    7.5:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1737 in-lbs;196.25 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    266
  • Width
    10.0000 in, 254 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought