Motion
7000123220 SCOTCH EXPRESSIONS TAPE C314-RED, .59 IN X 393 IN (15 MM X 10

3M
7000123220 SCOTCH EXPRESSIONS TAPE C314-RED, .59 IN X 393 IN (15 MM X 10

Scotch® Expressions Tape C314-RED, .59 in x 393 in (15 mm x 10 m) Red
MI ITEM #09474479
MFR #7000123220 SCOTCH EXPRESSIONS TAPE C314-RED, .59 IN X 393 IN (15 MM X 10
List Price$4.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000123220 SCOTCH EXPRESSIONS TAPE C314-RED, .59 IN X 393 IN (15 MM X 10

Scotch® Expressions Tape C314-RED, .59 in x 393 in (15 mm x 10 m) Red
MI ITEM #09474479
MFR #7000123220 SCOTCH EXPRESSIONS TAPE C314-RED, .59 IN X 393 IN (15 MM X 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.57/each for your price

Overview

Mfr description
7000123220 SCOTCH EXPRESSIONS TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Initially repositionable on most surfaces
  • Tears cleanly
  • Write on it with pen, pencil or marker
  • Great for decorating, paper crafts and adding a creative accent to almost anything

Specifications

  • Manufacturer Upc Number
    00051141969893
  • UPC_NO
    00051141969893
  • Weight
    0.047 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought