Motion
7100019519 SCOTCH EXPRESSIONS WASHI TAPE C314-YEL, .59 IN X 393 IN (15 MM

3M
7100019519 SCOTCH EXPRESSIONS WASHI TAPE C314-YEL, .59 IN X 393 IN (15 MM

Scotch® Expressions Washi Tape C314-YEL, .59 in x 393 in (15 mm x 10 m) Yellow
MI ITEM #09474481
MFR #7100019519 SCOTCH EXPRESSIONS WASHI TAPE C314-YEL, .59 IN X 393 IN (15 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100019519 SCOTCH EXPRESSIONS WASHI TAPE C314-YEL, .59 IN X 393 IN (15 MM

Scotch® Expressions Washi Tape C314-YEL, .59 in x 393 in (15 mm x 10 m) Yellow
MI ITEM #09474481
MFR #7100019519 SCOTCH EXPRESSIONS WASHI TAPE C314-YEL, .59 IN X 393 IN (15 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100019519 SCOTCH EXPRESSIONS WASHI
  • For industrial/occupational use only. Not for consumer sale or use.
  • Initially repositionable on most surfaces
  • Tears cleanly
  • Write on it with pen, pencil or marker
  • Great for decorating, paper crafts and adding a creative accent to almost anything

Specifications

  • Manufacturer Upc Number
    00051141964300
  • UPC_NO
    00051141964300
  • Weight
    0.047 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought