Motion
7100069647 SCOTCH EXPRESSIONS GLITTER TAPE C514-PNK, .59 IN X 196 IN (15 MM

3M
7100069647 SCOTCH EXPRESSIONS GLITTER TAPE C514-PNK, .59 IN X 196 IN (15 MM

Scotch® Expressions Glitter Tape C514-PNK, .59 in x 196 in (15 mm x 5 m), Hot Pink Glitter
MI ITEM #09474520
MFR #7100069647 SCOTCH EXPRESSIONS GLITTER TAPE C514-PNK, .59 IN X 196 IN (15 MM
List Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100069647 SCOTCH EXPRESSIONS GLITTER TAPE C514-PNK, .59 IN X 196 IN (15 MM

Scotch® Expressions Glitter Tape C514-PNK, .59 in x 196 in (15 mm x 5 m), Hot Pink Glitter
MI ITEM #09474520
MFR #7100069647 SCOTCH EXPRESSIONS GLITTER TAPE C514-PNK, .59 IN X 196 IN (15 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.03/each for your price

Overview

Mfr description
7100069647 SCOTCH EXPRESSIONS GLITTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a variety of colors
  • Great for gift wrapping and paper projects
  • Add a sparkling touch to creative projects
  • Sticks to many surfaces

Specifications

  • Manufacturer Upc Number
    00051141993669
  • UPC_NO
    00051141993669
  • Weight
    0.055 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought