Motion
7100143032 SCOTCH EXPRESSIONS GLITTER TAPE C514-PUR, .59 IN X 196 IN (15 MM

3M
7100143032 SCOTCH EXPRESSIONS GLITTER TAPE C514-PUR, .59 IN X 196 IN (15 MM

Scotch® Expressions Glitter Tape C514-PUR, .59 in x 196 in (15 mm x 5 m) Bright Violet Glitter
MI ITEM #09474525
MFR #7100143032 SCOTCH EXPRESSIONS GLITTER TAPE C514-PUR, .59 IN X 196 IN (15 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100143032 SCOTCH EXPRESSIONS GLITTER TAPE C514-PUR, .59 IN X 196 IN (15 MM

Scotch® Expressions Glitter Tape C514-PUR, .59 in x 196 in (15 mm x 5 m) Bright Violet Glitter
MI ITEM #09474525
MFR #7100143032 SCOTCH EXPRESSIONS GLITTER TAPE C514-PUR, .59 IN X 196 IN (15 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100143032 SCOTCH EXPRESSIONS GLITTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a variety of colors
  • Great for gift wrapping and paper projects
  • Add a sparkling touch to creative projects
  • Sticks to many surfaces

Specifications

  • Manufacturer Upc Number
    00051141993690
  • UPC_NO
    00051141993690
  • Weight
    0.061 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought