Motion
7100096961 SCOTCH EXPRESSIONS WASHI TAPE C614-GLD, .59 IN X 275 IN (15 MM

3M
7100096961 SCOTCH EXPRESSIONS WASHI TAPE C614-GLD, .59 IN X 275 IN (15 MM

Scotch® Expressions Washi Tape C614-GLD, .59 in x 275 in (15 mm x 7 m) Gold Foil
MI ITEM #09474538
MFR #7100096961 SCOTCH EXPRESSIONS WASHI TAPE C614-GLD, .59 IN X 275 IN (15 MM
List Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100096961 SCOTCH EXPRESSIONS WASHI TAPE C614-GLD, .59 IN X 275 IN (15 MM

Scotch® Expressions Washi Tape C614-GLD, .59 in x 275 in (15 mm x 7 m) Gold Foil
MI ITEM #09474538
MFR #7100096961 SCOTCH EXPRESSIONS WASHI TAPE C614-GLD, .59 IN X 275 IN (15 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.03/each for your price

Overview

Mfr description
7100096961 SCOTCH EXPRESSIONS WASHI
  • For industrial/occupational use only. Not for consumer sale or use.
  • Initially repositionable on most surfaces
  • Tears cleanly
  • Write on it with pen, pencil or marker
  • Great for decorating, paper crafts and adding a creative accent to almost anything
  • Variety of designs & color
  • No mess
  • Great for journaling & Papercrafts
  • Great for organizing & labeling

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00076308873684
  • UPC_NO
    00076308873684
  • Weight
    0.048 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought