Overview
Mfr description
7010295894 SCOTCH EXPRESSIONS WASHI
- For industrial/occupational use only. Not for consumer sale or use.
- Initially repositionable on most surfaces
- Tears cleanly
- Write on it with pen, pencil or marker
- Great for decorating, paper crafts and adding a creative accent to almost anything
- Variety of designs & color
- No mess
- Great for journaling & Papercrafts
- Great for organizing & labeling
Specifications
- ColorWhite
- Manufacturer Upc Number00076308149239
- UPC_NO00076308149239
- Weight0.036 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data