Motion
7000149300 3M ALUMINUM CONNECTOR CI-1/0A, UP TO 35 KV, COMPACT/SOLID;

3M
7000149300 3M ALUMINUM CONNECTOR CI-1/0A, UP TO 35 KV, COMPACT/SOLID;

3M™ Aluminum Connector CI-1/0A, up to 35 kV, Compact/Solid, Stranded, 10 /Case
MI ITEM #09474606
MFR #7000149300 3M ALUMINUM CONNECTOR CI-1/0A, UP TO 35 KV, COMPACT/SOLID;
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000149300 3M ALUMINUM CONNECTOR CI-1/0A, UP TO 35 KV, COMPACT/SOLID;

3M™ Aluminum Connector CI-1/0A, up to 35 kV, Compact/Solid, Stranded, 10 /Case
MI ITEM #09474606
MFR #7000149300 3M ALUMINUM CONNECTOR CI-1/0A, UP TO 35 KV, COMPACT/SOLID;

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000149300 3M ALUMINUM CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transition connector used with 3M 5420 and 3M 5450 splice kits
  • 10/case

Specifications

  • Manufacturer Upc Number
    00054007141761
  • UPC_NO
    00054007141761
  • Minimum Order Quantity
    10
  • Overall Length
    2 in
  • Weight
    0.12 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text