1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000149304 3M ALUMINUM CONNECTOR CI-2, UP TO 35 KV, 2 AWG, 1 AWG SOLID, CO
3M™ Aluminum Connector CI-2, up to 35 kV, 2 AWG, 1 AWG Solid, Connector O.D.0.64 in (16,2 mm), 10/Case
MI ITEM #
09474609
MFR #
7000149304 3M ALUMINUM CONNECTOR CI-2, UP TO 35 KV, 2 AWG, 1 AWG SOLID, CO
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7000149304 3M ALUMINUM CONNECTOR CI-2, UP TO 35 KV, 2 AWG, 1 AWG SOLID, CO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000149304 3M ALUMINUM CONNECTOR CI-2, UP TO 35 KV, 2 AWG, 1 AWG SOLID, CO
3M™ Aluminum Connector CI-2, up to 35 kV, 2 AWG, 1 AWG Solid, Connector O.D.0.64 in (16,2 mm), 10/Case
MI ITEM #
09474609
MFR #
7000149304 3M ALUMINUM CONNECTOR CI-2, UP TO 35 KV, 2 AWG, 1 AWG SOLID, CO
Mfr description
7000149304 3M ALUMINUM CONNECTOR CI-2,
For industrial/occupational use only. Not for consumer sale or use.
Standard barrel ensures a secure fit and offers reliable performance
Built-in solid center oil stop allows for correct positioning
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
2 in
Weight
0.05 lb
Details
Manufacturer Upc Number
00054007116516
Minimum Order Quantity
10
UPC_NO
00054007116516
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items