Specifications
Dimensions
- Overall Length2 in
- Weight0.07 lb
Details
- Manufacturer Upc Number00054007158684
- Minimum Order Quantity10
- UPC_NO00054007158684
Overview
Mfr description
7100163914 3M ALUMINUM CONNECTOR
- For industrial/occupational use only. Not for consumer sale or use.
- Transition connector used with 3M 5420 and 3M 5450 splice kits
- 10/case