Motion
7100163911 3M ALUMINUM CONNECTOR CI-250, UP TO 35 KV, 250 KCMIL, CONN

3M
7100163911 3M ALUMINUM CONNECTOR CI-250, UP TO 35 KV, 250 KCMIL, CONN

3M™ Aluminum Connector CI-250, up to 35 kV, 250 kcmil, Connector O.D. 1.125 in (28.6 mm), Compact, Stranded, 10/Case
MI ITEM #09474621
MFR #7100163911 3M ALUMINUM CONNECTOR CI-250, UP TO 35 KV, 250 KCMIL, CONN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100163911 3M ALUMINUM CONNECTOR CI-250, UP TO 35 KV, 250 KCMIL, CONN

3M™ Aluminum Connector CI-250, up to 35 kV, 250 kcmil, Connector O.D. 1.125 in (28.6 mm), Compact, Stranded, 10/Case
MI ITEM #09474621
MFR #7100163911 3M ALUMINUM CONNECTOR CI-250, UP TO 35 KV, 250 KCMIL, CONN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100163911 3M ALUMINUM CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Built-in solid center oil stop allows for correct positioning
  • For use with the 3M Cable Splice Kits QS-I, QS-II and QS-III Series
  • Made of aluminum for good conductivity and tin plating for corrosion resistance
  • Rated up to 35 kV
  • Meets ANSI C119.4
  • RoHS 2011/65/EU Compliant

Specifications

  • Manufacturer Upc Number
    00054007119098
  • UPC_NO
    00054007119098
  • Minimum Order Quantity
    10
  • Overall Length
    3.75 in
  • Weight
    0.089 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought