Motion
7100135211 3M ALUMINUM CONNECTOR CI-500, UP TO 35 KV, 500 KCMIL, CONN

3M
7100135211 3M ALUMINUM CONNECTOR CI-500, UP TO 35 KV, 500 KCMIL, CONN

3M™ Aluminum Connector CI-500, up to 35 kV, 500 kcmil, Connector O.D. 1.312 in (33,3 mm), Compact Stranded, 10/Case
Mi Item #09474632
MFR #7100135211 3M ALUMINUM CONNECTOR CI-500, UP TO 35 KV, 500 KCMIL, CONN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100135211 3M ALUMINUM CONNECTOR CI-500, UP TO 35 KV, 500 KCMIL, CONN

3M™ Aluminum Connector CI-500, up to 35 kV, 500 kcmil, Connector O.D. 1.312 in (33,3 mm), Compact Stranded, 10/Case
Mi Item #09474632
MFR #7100135211 3M ALUMINUM CONNECTOR CI-500, UP TO 35 KV, 500 KCMIL, CONN

Mfr description
7100135211 3M ALUMINUM CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Built-in solid center oil stop allows for correct positioning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.25 in
  • Weight
    0.436 lb

Details

  • Manufacturer Upc Number
    00054007256441
  • Minimum Order Quantity
    10
  • UPC_NO
    00054007256441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)