Motion
7000132524 3M CONNECTOR CIR-1/0A, 1/0 AWG, 2/0 AWG SOLID, O.D.0.91 IN (23,

3M
7000132524 3M CONNECTOR CIR-1/0A, 1/0 AWG, 2/0 AWG SOLID, O.D.0.91 IN (23,

3M™ Connector CIR-1/0A, 1/0 AWG, 2/0 AWG solid, O.D.0.91 in (23,1 mm), Compact/Solid, Stranded, 10/Case
MI ITEM #09474643
MFR #7000132524 3M CONNECTOR CIR-1/0A, 1/0 AWG, 2/0 AWG SOLID, O.D.0.91 IN (23,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000132524 3M CONNECTOR CIR-1/0A, 1/0 AWG, 2/0 AWG SOLID, O.D.0.91 IN (23,

3M™ Connector CIR-1/0A, 1/0 AWG, 2/0 AWG solid, O.D.0.91 in (23,1 mm), Compact/Solid, Stranded, 10/Case
MI ITEM #09474643
MFR #7000132524 3M CONNECTOR CIR-1/0A, 1/0 AWG, 2/0 AWG SOLID, O.D.0.91 IN (23,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000132524 3M CONNECTOR CIR-1/0A, 1/0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Virtually eliminates the need to splice in a new section of cable
  • Specially designed for use with the 5411R and 5412R splice kits
  • Tin plated aluminum for good conductivity and corrosion-resistantance
  • Meets the requirements of ANSI C119.4

Specifications

  • Manufacturer Upc Number
    00054007502265
  • UPC_NO
    00054007502265
  • Minimum Order Quantity
    10
  • Overall Length
    9 in
  • Product Types
    Repair Splice Connector
  • Weight
    0.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text