Motion
7100135215 3M CONNECTOR CIR-21A, 1 AWG STRANDED, 2 AWG SOLID, 1/0 AWG SO

3M
7100135215 3M CONNECTOR CIR-21A, 1 AWG STRANDED, 2 AWG SOLID, 1/0 AWG SO

3M™ Connector CIR-21A, 1 AWG stranded, 2 AWG solid, 1/0 AWG solid, 1 AWG solid, O.D. 0.91 in (23,1 mm), 10 /Case
MI ITEM #09474652
MFR #7100135215 3M CONNECTOR CIR-21A, 1 AWG STRANDED, 2 AWG SOLID, 1/0 AWG SO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100135215 3M CONNECTOR CIR-21A, 1 AWG STRANDED, 2 AWG SOLID, 1/0 AWG SO

3M™ Connector CIR-21A, 1 AWG stranded, 2 AWG solid, 1/0 AWG solid, 1 AWG solid, O.D. 0.91 in (23,1 mm), 10 /Case
MI ITEM #09474652
MFR #7100135215 3M CONNECTOR CIR-21A, 1 AWG STRANDED, 2 AWG SOLID, 1/0 AWG SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100135215 3M CONNECTOR CIR-21A, 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Virtually eliminates the need to splice in a new section of cable
  • Specially designed for use with the 5411R and 5412R splice kits
  • Tin plated aluminum for good conductivity and corrosion-resistantance
  • Meets the requirements of ANSI C119.4

Specifications

  • Manufacturer Upc Number
    00054007502272
  • UPC_NO
    00054007502272
  • Minimum Order Quantity
    10
  • Weight
    0.452 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought