Motion
7100163908 3M ALUMINUM TRANSITION CONNECTOR CI-T-2

3M
7100163908 3M ALUMINUM TRANSITION CONNECTOR CI-T-2

3M™ Aluminum Transition Connector CI-T-2, 10 Kits/Case
MI ITEM #09474662
MFR #7100163908 3M ALUMINUM TRANSITION CONNECTOR CI-T-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100163908 3M ALUMINUM TRANSITION CONNECTOR CI-T-2

3M™ Aluminum Transition Connector CI-T-2, 10 Kits/Case
MI ITEM #09474662
MFR #7100163908 3M ALUMINUM TRANSITION CONNECTOR CI-T-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100163908 3M ALUMINUM TRANSITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Built-in solid center oil stop allows for correct positioning
  • Made of aluminum for good conductivity and tin plating for corrosion resistance
  • Rated for 35 kV voltage applications
  • ANSI Certified

Specifications

  • Manufacturer Upc Number
    00054007119661
  • UPC_NO
    00054007119661
  • Minimum Order Quantity
    10
  • Weight
    0.08 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text