Overview
Mfr description
7010371374 3M ANTISTATIC WIPES CL610
- For industrial/occupational use only. Not for consumer sale or use.
- Pre-moistened wipes make cleaning electronics easy
- Non-abrasive and safe for use on most electronic surfaces
- Cuts through grime and grease
- Antistatic wipes
Specifications
- ColorWhite
- Manufacturer Upc Number00021200525650
- UPC_NO00021200525650
- Weight0.842 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data