Motion
7010349835 3M CABLE TIE CT11RD50-C CT11RD50-C

3M
7010349835 3M CABLE TIE CT11RD50-C CT11RD50-C

3M™ Cable Tie CT11RD50-C, 1000/Case
MI ITEM #09474852
MFR #7010349835 3M CABLE TIE CT11RD50-C CT11RD50-C
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010349835 3M CABLE TIE CT11RD50-C CT11RD50-C

3M™ Cable Tie CT11RD50-C, 1000/Case
MI ITEM #09474852
MFR #7010349835 3M CABLE TIE CT11RD50-C CT11RD50-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
7010349835 3M CABLE TIE CT11RD50-C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Secure wire bundles and harness components quickly, without slipping
  • Curved tip allows for faster\nthreading and installation
  • Made in the USA
  • UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces

Specifications

  • Length
    11.1 in
  • Width
    0.18 in
  • Material
    Nylon 6/6
  • Color
    Red
  • UPC_NO
    10051128595609
  • Manufacturer Upc Number
    00051128595602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought