Motion
7000058610 3M COLD SHRINK COAX SEALING KIT CXS-1

3M
7000058610 3M COLD SHRINK COAX SEALING KIT CXS-1

3M™ Cold Shrink Coax Sealing Kit CXS-1, 40 Kits/Case
Mi Item #09475030
MFR #7000058610 3M COLD SHRINK COAX SEALING KIT CXS-1
Price$76.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000058610 3M COLD SHRINK COAX SEALING KIT CXS-1

3M™ Cold Shrink Coax Sealing Kit CXS-1, 40 Kits/Case
Mi Item #09475030
MFR #7000058610 3M COLD SHRINK COAX SEALING KIT CXS-1

Mfr description
7000058610 3M COLD SHRINK COAX SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Reliable seal against water
  • Tough, resilient rubber holds pressure seal, even after exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.41/each

Specifications

Dimensions

  • Weight
    0.448 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Reliable seal against water• Tough, resilient rubber holds pressure seal, even after exposure• Broad application range; can lower inventory costs• Eliminates need for heat source or special tools• Reduces installation time for sealing jobs
  • Manufacturer Upc Number
    00054007441182
  • Material
    EPDM-rubber
  • UPC_NO
    00054007441182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)