Specifications
Dimensions
- Weight0.776 lb
Details
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Reliable seal against water• Tough, resilient rubber holds pressure seal, even after exposure• Broad application range; can lower inventory costs• Eliminates need for heat source or special tools• Reduces installation time for sealing jobs
- Manufacturer Upc Number00054007441199
- UPC_NO00054007441199
Overview
Mfr description
7000058611 3M COLD SHRINK COAX SEALING
- For industrial/occupational use only. Not for consumer sale or use.
- Reliable seal against water
- Tough, resilient rubber holds pressure seal, even after exposure
- Broad application range; can lower inventory costs
- Eliminates need for heat source or special tools
- Reduces installation time for sealing jobs