Motion
0230-09322

HUB CITY INC
0230-09322

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #09475048
MFR #0230-09322
List Price$3,557.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-09322

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #09475048
MFR #0230-09322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,557.78/each for your price

Overview

Mfr description
0230-09322 304 60/1 B WR 56C

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.59 hp
  • Horsepower Rating Normal Duty
    1.59 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    B
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    798 in/lb;90.16 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    300PCX
  • Manufacturer Reducer Size
    304
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    304-60/1 B WR 56C
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    61 lbs
  • Horsepower
    1.59 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Shaft Diameter
    1.2500 in
  • Torque Rating (in-lb)
    798 in-lbs;90.16 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Gearbox
  • Case Size
    304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought