Motion
0230-09334

HUB CITY INC
0230-09334

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC Frame
Mi Item #09475070
MFR #0230-09334
Price$3,671.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-09334

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC Frame
Mi Item #09475070
MFR #0230-09334

Mfr description
0230-09334 304 60/1 B WR 143TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,671.63/each

Specifications

Dimensions

  • Case Size
    304
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    304
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    847 in/lb
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    60:1
  • Output Size
    1.2500 in
  • Ratio
    60:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    61 lbs, 27.669 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.59 hp
  • Horsepower Rating Normal Duty
    1.59 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    304-60/1 B WR 143TC
  • Max Input Horsepower
    1.59 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    300PCX
  • Style
    B
  • Torque Rating (in-lb)
    847 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)