Motion
0230-09645

HUB CITY INC
0230-09645

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, 140TC Frame
MI ITEM #09475410
MFR #0230-09645
List Price$4,646.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-09645

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, 140TC Frame
MI ITEM #09475410
MFR #0230-09645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,646.00/each for your price

Overview

Mfr description
0230-09645 305 50/1 A WR 143TC 1.938

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.92 hp
  • Horsepower Rating Normal Duty
    1.92 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.9380 in
  • Style
    A
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1123 in/lb;126.88 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    300PCX
  • Manufacturer Reducer Size
    305
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    305-50/1 A WR 143TC 1.938
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    61 lbs, 27.669 kg
  • Horsepower
    1.92 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    50:1
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Torque Rating (in-lb)
    1123 in-lbs;126.88 Nm
  • Bore Diameter
    1.9380 in, 49.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought