Motion
0230-10842

HUB CITY INC
0230-10842

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
Mi Item #09475524
MFR #0230-10842
Price$4,379.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-10842

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
Mi Item #09475524
MFR #0230-10842

Mfr description
0230-10842 306 25/1 L WR 182TC 2.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,379.56/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Case Size
    306
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    306
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    1248 in/lb;141.005 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    25:1
  • Output Size
    2.0000 in
  • Ratio
    25:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    67 lbs, 30.391 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    3.37 hp
  • Horsepower Rating Normal Duty
    3.37 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    306-25/1 L WR 182TC 2.000
  • Max Input Horsepower
    3.37 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    300PCX
  • Style
    L
  • Torque Rating (in-lb)
    1248 in-lbs;141.005 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)