Motion
0230-14601

HUB CITY INC
0230-14601

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output
Mi Item #09475533
MFR #0230-14601
Price$3,165.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14601

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output
Mi Item #09475533
MFR #0230-14601

Mfr description
0230-14601 321 5/1 A WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,165.73/each

Specifications

Dimensions

  • Case Size
    321
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    321
  • Maximum Output Torque
    1518 in/lb;171.511 nm
  • Nominal Ratio
    5:1
  • Output Size
    1.3750 in
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    60.0 lbs, 27.216 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    10 hp
  • Horsepower Rating Normal Duty
    10 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    321-5/1 A WR
  • Max Input Horsepower
    10 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Double
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    320PCX
  • Style
    A
  • Torque Rating (in-lb)
    1518 in-lbs;171.511 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)