Motion
0230-14606

HUB CITY INC
0230-14606

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.2500 in Center Distance, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output
MI ITEM #09475537
MFR #0230-14606
Price$3,640.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14606

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.2500 in Center Distance, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output
MI ITEM #09475537
MFR #0230-14606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,640.60/each

Specifications

Dimensions

  • Case Size
    321
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    321
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    1493 in/lb;168.7 nm
  • Nominal Ratio
    25:1
  • Output Size
    1.3750 in
  • Ratio
    25:1
  • Service Factor
    1
  • Weight
    60 lbs, 27.216 kg

Details

  • Horsepower
    3.92 hp
  • Horsepower Rating Normal Duty
    3.92 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Manufacturer Catalog Number
    321-25/1 A WR
  • Max Input Horsepower
    3.92 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Double
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    320PCX
  • Style
    A
  • Torque Rating (in-lb)
    1493 in-lbs;168.7 Nm

Overview

Mfr description
0230-14606 321 25/1 A WR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought