Motion
0230-14623

HUB CITY INC
0230-14623

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
MI ITEM #09475553
MFR #0230-14623
List Price$3,527.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14623

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
MI ITEM #09475553
MFR #0230-14623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,527.70/each for your price

Overview

Mfr description
0230-14623 321 80/1 B WR

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.2 hp
  • Horsepower Rating Normal Duty
    1.2 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • Style
    B
  • Maximum Output Torque
    828 in/lb;93.6 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    320PCX
  • Manufacturer Reducer Size
    321
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    321-80/1 B WR
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    60 lbs, 27.216 kg
  • Horsepower
    1.2 hp
  • Input Style
    Shaft
  • Nominal Ratio
    80:1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Torque Rating (in-lb)
    828 in-lbs;93.6 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text