Motion
DCX1018

3M
DCX1018

Transfer Tape - 1300 mm Width, 54.68 yd Length, Acrylic Adhesive Material, White Color
MI ITEM #09475620
MFR #DCX1018
Price$1,318.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
DCX1018

Transfer Tape - 1300 mm Width, 54.68 yd Length, Acrylic Adhesive Material, White Color
MI ITEM #09475620
MFR #DCX1018

Mfr description
7100171434 3M LOW VOC DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.80/each

Specifications

Dimensions

  • Adhesive Thickness
    3.94 mil, 0.10 mm
  • Length
    54.68 yd
  • Width
    1300 mm

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    White
  • Liner Material
    Polyethylene Paper
  • Manufacturer Stock Number
    7100171434
  • Product Form
    Roll
  • UPC_NO
    00638060140314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)