Motion
0230-14680

HUB CITY INC
0230-14680

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 2.1875 in Output Size, Hollow Output
MI ITEM #09475634
MFR #0230-14680
List Price$4,651.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14680

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 2.1875 in Output Size, Hollow Output
MI ITEM #09475634
MFR #0230-14680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,651.63/each for your price

Overview

Mfr description
0230-14680 322 40/1 A WR 2.188

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.75 hp
  • Horsepower Rating Normal Duty
    2.75 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Hollow
  • Style
    A
  • Maximum Output RPM
    44 rpm
  • Maximum Output Torque
    1642 in/lb;185.521 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    320PCX
  • Manufacturer Reducer Size
    322
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    322-40/1 A WR 2.188
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    66 lbs, 29.937 kg
  • Horsepower
    2.75 hp
  • Input Style
    Shaft
  • Nominal Ratio
    40:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    1642 in-lbs;185.521 Nm
  • Bore Diameter
    2.1880 in, 55.58 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text