Motion
0230-14681

HUB CITY INC
0230-14681

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 2.1875 in Output Size, Hollow Output
MI ITEM #09475636
MFR #0230-14681
Price$4,651.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14681

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 2.1875 in Output Size, Hollow Output
MI ITEM #09475636
MFR #0230-14681

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,651.63/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in, 55.58 mm
  • Case Size
    322
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    322
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1583 in/lb;178.85 nm
  • Nominal Ratio
    50:1
  • Output Size
    2.1875 in
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    66 lbs, 29.937 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.25 hp
  • Horsepower Rating Normal Duty
    2.25 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    322-50/1 A WR 2.188
  • Max Input Horsepower
    2.25 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    320PCX
  • Style
    A
  • Torque Rating (in-lb)
    1583 in-lbs;178.85 Nm

Overview

Mfr description
0230-14681 322 50/1 A WR 2.188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought