Motion
0230-14689

HUB CITY INC
0230-14689

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.2500 in Center Distance, Hollow Output, Left Hand Output
Mi Item #09475648
MFR #0230-14689
Price$4,800.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14689

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.2500 in Center Distance, Hollow Output, Left Hand Output
Mi Item #09475648
MFR #0230-14689

Mfr description
0230-14689 323 20/1 L WR 1.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,800.48/each

Specifications

Dimensions

  • Case Size
    323
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    323
  • Maximum Output Torque
    1212 in/lb
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Service Factor
    1
  • Weight
    74.0 lbs, 33.566 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    4.59 hp
  • Horsepower Rating Normal Duty
    4.59 hp
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    323-20/1 L WR 1.438
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Sealing Type
    Viton seals
  • Series
    320PCX
  • Style
    L
  • Torque Rating (in-lb)
    1212 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)