Motion
DISC5IN10PK150

3M
DISC5IN10PK150

Sanding Disc - 5 in Disc Diameter, 150 Grit
Mi Item #09475718
MFR #DISC5IN10PK150
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
DISC5IN10PK150

Sanding Disc - 5 in Disc Diameter, 150 Grit
Mi Item #09475718
MFR #DISC5IN10PK150

Mfr description
7100187641 3M ULTRA DURABLE 5 INCH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cuts fast, lasts long
  • Quick and easy attachment and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Application
    Coating removal, Finishing, Leveling
  • Attachment Type
    Loop
  • Disc Attachment Type
    Loop
  • Grade
    Medium
  • Grit Number
    150
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    70-0091-0369-1
  • Manufacturer Upc Number
    00638060273111
  • Material Application
    Wood, plastic and metal
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00638060273111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)