Motion
7100188480 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,

3M
7100188480 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,

7100188480 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,
MI ITEM #09475725
MFR #7100188480 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188480 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,

7100188480 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,
MI ITEM #09475725
MFR #7100188480 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100188480 3M ULTRA DURABLE 5 INCH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cuts fast, lasts long
  • Quick and easy attachment and removal
  • Ideal for coating removal, leveling and finishing
  • For use on wood, plastic and metal
  • Universal hole pattern fits both 5
  • and 8-hole sanders
  • Dust extraction
  • Size: 5" diameter
  • Grit: Fine/320
  • Package Contents: 10 Discs/Pack
  • Available in grits: COARSE: 60, 80; MEDIUM: 100, 120, 150; FINE: 180, 220, 320

Specifications

  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00638060272619
  • UPC_NO
    00638060272619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text