Motion
7100188473 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,

3M
7100188473 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,

7100188473 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,
MI ITEM #09475732
MFR #7100188473 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,
List Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188473 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,

7100188473 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,
MI ITEM #09475732
MFR #7100188473 3M ULTRA DURABLE 5 INCH POWER SANDING DISCS, UNIVERSAL HOLE,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.21/each for your price

Overview

Mfr description
7100188473 3M ULTRA DURABLE 5 INCH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cuts fast, lasts long
  • Quick and easy attachment and removal
  • Ideal for coating removal, leveling and finishing
  • For use on wood, plastic and metal
  • Universal hole pattern fits both 5
  • and 8-hole sanders
  • Dust extraction while sanding
  • Size: 5" diameter
  • Grit: Medium/100
  • Package Contents: 5 Discs/Pack
  • Available in grits: COARSE: 60, 80; MEDIUM: 100, 120, 150; FINE: 180, 220, 320

Specifications

  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00638060272602
  • UPC_NO
    00638060272602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text