Motion
DISC5IN5PK320

3M
DISC5IN5PK320

Sanding Disc - 5 in Disc Diameter, 320 Grit
MI ITEM #09475744
MFR #DISC5IN5PK320
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
DISC5IN5PK320

Sanding Disc - 5 in Disc Diameter, 320 Grit
MI ITEM #09475744
MFR #DISC5IN5PK320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.21/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Application
    Coating removal, Finishing, Leveling
  • Attachment Type
    Loop
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    320
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    70-0091-0325-3
  • Manufacturer Upc Number
    00638060272558
  • Material Application
    Wood, plastic and metal
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00638060272558

Overview

Mfr description
7100188452 3M ULTRA DURABLE 5 INCH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cuts fast, lasts long
  • Quick and easy attachment and removal
  • Ideal for coating removal, leveling and finishing
  • For use on wood, plastic and metal
  • Universal hole pattern fits both 5
  • and 8-hole sanders
  • Dust extraction while sanding
  • Size: 5" diameter
  • Grit: Fine/320
  • Package Contents: 5 Discs/Pack
  • Available in grits: COARSE: 60, 80; MEDIUM: 100, 120, 150; FINE: 180, 220, 320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought