Specifications
Dimensions
- Disc Diameter5 in
- Overall Diameter5 in
Details
- ApplicationCoating removal, Finishing, Leveling
- Attachment TypeLoop
- Disc Attachment TypeLoop
- GradeCoarse
- Grit Number80
- Manufacturer Package Quantity5
- Manufacturer Stock Number70-0091-0323-8
- Manufacturer Upc Number00638060272534
- Material ApplicationWood, plastic and metal
- Mounting TypeHook & Loop
- UPC_NO00638060272534
Overview
Mfr description
7100188459 3M ULTRA DURABLE 5 INCH
- For industrial/occupational use only. Not for consumer sale or use.
- Cuts fast, lasts long
- Quick and easy attachment and removal
- Ideal for coating removal, leveling and finishing
- For use on wood, plastic and metal
- Universal hole pattern fits both 5
- and 8-hole sanders
- Dust extraction
- Size: 5" diameter
- Grit: Coarse/80
- Package Contents: 5 Discs/Pack
- Available in grits: COARSE: 60, 80; MEDIUM: 100, 120, 150; FINE: 180, 220, 320