Motion
0230-14781

HUB CITY INC
0230-14781

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Double Output, 56C Frame
Mi Item #09475813
MFR #0230-14781
Price$4,253.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14781

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Double Output, 56C Frame
Mi Item #09475813
MFR #0230-14781

Mfr description
0230-14781 324 5/1 A WR 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,253.49/each

Specifications

Dimensions

  • Case Size
    324
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    324
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    2084 in/lb;235.46 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Output Size
    1.3750 in
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    67.0 lbs, 30.391 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    10 hp
  • Horsepower Rating Normal Duty
    10 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    324-5/1 A WR 56C
  • Max Input Horsepower
    10 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Double
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    320PCX
  • Style
    A
  • Torque Rating (in-lb)
    2084 in-lbs;235.46 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)