Motion
0230-14784

HUB CITY INC
0230-14784

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #09475819
MFR #0230-14784
Price$4,253.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14784

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #09475819
MFR #0230-14784

Mfr description
0230-14784 324 15/1 A WR 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,253.49/each

Specifications

Dimensions

  • Maximum Output Torque
    888 in/lb;100.33 nm
  • Ratio
    15:1
  • Weight
    67 lbs

Details

  • Horsepower
    5.57 hp
  • Horsepower Rating Normal Duty
    5.57 hp
  • Output Bore Type
    Shaft
  • Output Shaft
    Shaft
  • Torque Rating (in-lb)
    888 in-lbs;100.33 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)