Motion
DP460EG

3M
DP460EG

Scotch-Weld™ Epoxy Adhesive - White color
MI ITEM #09475828
MFR #DP460EG
Price$359.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
DP460EG

Scotch-Weld™ Epoxy Adhesive - White color
MI ITEM #09475828
MFR #DP460EG

Mfr description
7000100935 3M SCOTCH-WELD EPOXY
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.08/each

Specifications

Dimensions

  • Container Size
    55.12 lbs

Details

  • Adhesive Material
    Epoxy
  • Application
    Bonding, Potting
  • Application Temperature Range
    73 to 250 °F
  • Color
    White
  • Manufacturer Product Page
  • Mix Ratio
    2:1
  • Product Form
    Pail
  • Type
    Structural Adhesive
  • UPC_NO
    00051115323348
  • Work Time
    110 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)