Motion
7100157895 POST-IT POP-UP NOTES WITH DISPENSER, DS330-SSVA

3M
7100157895 POST-IT POP-UP NOTES WITH DISPENSER, DS330-SSVA

Post-it® Pop-up Notes with Dispenser, DS330-SSVA
MI ITEM #09475849
MFR #7100157895 POST-IT POP-UP NOTES WITH DISPENSER, DS330-SSVA
List Price$33.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100157895 POST-IT POP-UP NOTES WITH DISPENSER, DS330-SSVA

Post-it® Pop-up Notes with Dispenser, DS330-SSVA
MI ITEM #09475849
MFR #7100157895 POST-IT POP-UP NOTES WITH DISPENSER, DS330-SSVA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.53/each for your price

Overview

Mfr description
7100157895 POST-IT POP-UP NOTES WITH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Holds 3 in x 3 in Pop-up Notes, Black Dispenser with Clear Top
  • Post-it® Pop-up Note Dispensers are always there when you need to capture great ideas
  • Specially designed dispenser stays in one place to keep your desk organized
  • Notes pop up one at a time
  • Use for notes or reminders to yourself or others
  • 1 Dispenser, 12 Pads/Pack, 90 Sheets/Pad
  • For refills, look for the accordion shaped icon on all packages of Post-it® Pop-up Notes
  • Post-it® Notes are recyclable
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests.

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051131966390
  • UPC_NO
    00051131966390
  • Weight
    2.48 lb
  • Length
    3 in
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text