Motion
7100023072 3MINTERAM ENDOTHERMIC MAT E-54C, 24.5 IN X 20 FT, 1 ROLL/CASE

3M
7100023072 3MINTERAM ENDOTHERMIC MAT E-54C, 24.5 IN X 20 FT, 1 ROLL/CASE

3M™Interam™ Endothermic Mat E-54C, 24.5 in x 20 ft, 1 roll/case
MI ITEM #09475883
MFR #7100023072 3MINTERAM ENDOTHERMIC MAT E-54C, 24.5 IN X 20 FT, 1 ROLL/CASE
List Price$2,797.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100023072 3MINTERAM ENDOTHERMIC MAT E-54C, 24.5 IN X 20 FT, 1 ROLL/CASE

3M™Interam™ Endothermic Mat E-54C, 24.5 in x 20 ft, 1 roll/case
MI ITEM #09475883
MFR #7100023072 3MINTERAM ENDOTHERMIC MAT E-54C, 24.5 IN X 20 FT, 1 ROLL/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,797.17/each for your price

Overview

Mfr description
7100023072 3MINTERAM ENDOTHERMIC MAT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protects against high temperatures and flame
  • Endothermic design releases cooling chemical-bound water when exposed to extreme heat
  • Versatile – rated for structural steel, electrical circuits, hydrocarbon pool fires
  • Flexible – easy to cut and configure for installation on complex shapes and around corners
  • Available with stainless steel scrim for use with 3M™ Stainless Steel Tape T-65

Specifications

  • Color
    Gray
  • Manufacturer Upc Number
    00051115549144
  • Minimum Order Quantity
    12
  • Overall Length
    20 ft
  • Overall Width
    24.5 in
  • Product Types
    Endothermic Mat
  • UPC_NO
    00051115549144
  • Weight
    90 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text