Motion
E1015H

3M
E1015H

Film Tape - Length: 25 yd, Width: 54 in, Thick: 17 mil, 0.43 mm, White
Mi Item #09475892
MFR #E1015H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
E1015H

Film Tape - Length: 25 yd, Width: 54 in, Thick: 17 mil, 0.43 mm, White
Mi Item #09475892
MFR #E1015H

Mfr description
7000042746 3M CUSHION-MOUNT PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 0.015 inch (0.38 mm) double coated foam tape has the air release feature with a plate side adhesive technology designed to resist edge lifting on flexographic print plates
  • Has a standard medium density foam that is ideal for printing combinations of solids and process with halftone dots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25 yd
  • Roll Length
    22.90 m, 25 yd
  • Thickness
    17 mil, 0.43 mm
  • Width
    54 in

Details

  • Adhesion Strength
    7.1, 65 oz/in
  • Adhesive Material
    Differential Acrylate
  • Backing Material
    Standard White Foam
  • Clean Removal
    Yes
  • Color
    White
  • Format
    Roll
  • Manufacturer Stock Number
    E1015H
  • Manufacturer Upc Number
    00051125747769
  • Material
    Standard White Foam
  • Max Operating Temperature
    49 °C, 120 °F
  • Operating Temperature Range
    0 to 49 °C, 0 to 120 °F
  • Pattern
    Crosshatch
  • Series
    Cushion-Mount Plus
  • Shape
    Roll
  • Standards Met
    ASTM D2240, ASTM D3330, ASTM D3574, ASTM D3652, ISO 9001
  • Type
    Foam Mounting Tape
  • UPC_NO
    00051125747769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)