Motion
0230-14884

HUB CITY INC
0230-14884

3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
MI ITEM #09475919
MFR #0230-14884
Price$3,698.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14884

3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
MI ITEM #09475919
MFR #0230-14884

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,698.69/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Output Size
    1.3750 in

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid

Overview

Mfr description
0230-14884 324 40/1 C WR 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought