Motion
0230-14889

HUB CITY INC
0230-14889

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
Mi Item #09475925
MFR #0230-14889
Price$4,253.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14889

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
Mi Item #09475925
MFR #0230-14889

Mfr description
0230-14889 324 5/1 C WR 143TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,253.49/each

Specifications

Dimensions

  • Maximum Output Torque
    1774 in/lb;200.434 nm
  • Ratio
    5:1
  • Weight
    67 lbs

Details

  • Horsepower
    10 hp
  • Horsepower Rating Normal Duty
    10 hp
  • Output Bore Type
    Shaft
  • Output Shaft
    Shaft
  • Torque Rating (in-lb)
    1774 in-lbs;200.434 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)