Overview
Mfr description
7000049173 3M CUSHION-MOUNT PLUS
- For industrial/occupational use only. Not for consumer sale or use.
- 0.040 inch (1.02 mm) double coated foam tape has the air release feature with a plate side adhesive technology designed to remove with less force from flexographic print plates
- Has a standard medium density foam that is ideal for printing combinations of solids and process with halftone dots
- The white foam color indicates the standard, medium density foam
- Securely bonds the flexographic photopolymer plate to the print sleeve or steel cylinder to prevent plate edge lifting during printing
- Print plates mounted on E1040 will have no air bubbles under the plate due to the air release feature designed into the tape
- Grooves in the adhesive are created by a cross-hatch pattern from the release liner
- Plate easily demounts from the double coated cushioned tape without adhesive residue
- Tape also removes cleanly from the sleeve or steel print cylinder
- Flexographic printing, flexographic printers
- Cushioned flexographic plate mounting sticky back foam tape
Specifications
- ColorWhite
- Manufacturer Upc Number50048011568039
- UPC_NO50048011568039
- Weight8 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data