Motion
E1040H

3M
E1040H

Film Tape - Length: 50 ft, Width: 18 in, Thick: 42 mil, 1.06 mm, White
Mi Item #09475936
MFR #E1040H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
E1040H

Film Tape - Length: 50 ft, Width: 18 in, Thick: 42 mil, 1.06 mm, White
Mi Item #09475936
MFR #E1040H

Mfr description
7100032758 3M CUSHION-MOUNT PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 0.040 inch (1.02 mm) double coated foam tape has the air release feature with a plate side adhesive technology designed to resist edge lifting on flexographic print plates
  • Standard medium density foam that is ideal for printing combinations of solids and process with halftone dots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    18.0000 in x 50 ft
  • Length
    50 ft
  • Roll Length
    50.0000 ft, 15.24 m
  • Roll Width
    18.0000 in, 457.20 mm
  • Thickness
    42 mil, 1.06 mm
  • Width
    18 in

Details

  • Adhesive Material
    Differential Acrylate
  • Backing Material
    Polyethylene
  • Clean Removal
    Yes
  • Color
    White
  • Format
    Roll
  • Manufacturer Stock Number
    7100032758
  • Manufacturer Upc Number
    00051115250026
  • Material
    Polyethylene Foam
  • Pattern
    Crosshatch
  • Series
    10 Series
  • Shape
    Roll
  • Type
    Flexographic Plate Mounting Tape
  • UPC_NO
    00051115250026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)