1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010290649 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1060H, WHITE, 36
3M™ Cushion-Mount™ Plus Plate Mounting Tape E1060H, White, 36 in x 50 ft, 60 mil, 1 roll per case
MI ITEM #
09475940
MFR #
7010290649 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1060H, WHITE, 36
Price
$2,659.07
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
3M 7010290649 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1060H, WHITE, 36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010290649 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1060H, WHITE, 36
3M™ Cushion-Mount™ Plus Plate Mounting Tape E1060H, White, 36 in x 50 ft, 60 mil, 1 roll per case
MI ITEM #
09475940
MFR #
7010290649 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1060H, WHITE, 36
Mfr description
7010290649 3M CUSHION-MOUNT PLUS
For industrial/occupational use only. Not for consumer sale or use.
0.060 inch (1.52 mm) double coated foam tape has the air release feature with a plate side adhesive technology designed to resist edge lifting on flexographic print plates
Has a standard medium density foam that is ideal for printing combinations of solids and process with halftone dots
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,659
.07
/each
Add to Cart
Specifications
Dimensions
Length
50 ft
Width
36 in
Details
Color
White
Manufacturer Upc Number
00051111978597
UPC_NO
00051111978597
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items