Motion
7000124285 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1060H, WHITE, 18

3M
7000124285 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1060H, WHITE, 18

3M™ Film Tape - Length: 50 ft, Width: 18 in, White
Mi Item #09475943
MFR #7000124285 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1060H, WHITE, 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000124285 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1060H, WHITE, 18

3M™ Film Tape - Length: 50 ft, Width: 18 in, White
Mi Item #09475943
MFR #7000124285 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1060H, WHITE, 18

Mfr description
7000124285 3M CUSHION-MOUNT PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 0.060 inch (1.52 mm) double coated foam tape has the air release feature with a plate side adhesive technology designed to resist edge lifting on flexographic print plates
  • Has a standard medium density foam that is ideal for printing combinations of solids and process with halftone dots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Width
    18 in

Details

  • Adhesive Material
    Differential Acrylate
  • Backing Material
    Polyethylene
  • Color
    White
  • Manufacturer Upc Number
    00051115250064
  • UPC_NO
    00051115250064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)