Motion
E1215H

3M
E1215H

3M™ Film Tape - Length: 25 yd, Width: 54 in, Thick: 0.0170 in, 0.43 mm, Orange
Mi Item #09475980
MFR #E1215H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
E1215H

3M™ Film Tape - Length: 25 yd, Width: 54 in, Thick: 0.0170 in, 0.43 mm, Orange
Mi Item #09475980
MFR #E1215H

Mfr description
7000047434 3M CUSHION-MOUNT PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 0.015 inch (0.38 mm) double coated foam tape has the air release feature with a plate side adhesive technology designed to resist edge lifting on flexographic print plates
  • Has a light density foam that is ideal for printing combinations of solids and process with halftone dots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25 yd
  • Roll Length
    22.9 m, 25 yd
  • Thickness
    0.0170 in, 0.43 mm
  • Width
    54 in

Details

  • Adhesion Strength
    35 oz/in, 38 N/100 mm
  • Adhesive Material
    Differential Acrylate
  • Backing Material
    Polyethylene
  • Clean Removal
    Yes
  • Color
    Orange
  • Format
    Roll
  • Manufacturer Stock Number
    70-0709-5379-2
  • Manufacturer Upc Number
    00051125748445
  • Material
    Polyethylene Carrier
  • Max Operating Temperature
    49 °C, 120 °F
  • Operating Temperature Range
    0 to 49 °C, 0 to 120 °F
  • Pattern
    Crosshatch
  • Series
    Cushion-Mount Plus
  • Shape
    Roll
  • Standards Met
    ISO 9001:2000
  • Type
    Plate Mounting Tape
  • UPC_NO
    00051125748445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)